The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
01187
Woehner, LLC Grounding
MFG Item Number
01187-WONR
Product Description
Busbar, Tinned Cu, 1800/2000A, TTT
Specifications
Specifications
Nominal Length
94 "
Nominal Thickness
3 "
Nominal Width
1 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
01204
Woehner, LLC Grounding
MFG Item Number
01204-WONR
Product Description
Busbar, Flat, Tinned Cu, 756A, 30 x
Specifications
Specifications
Nominal Length
142 "
Nominal Thickness
0.5 "
Nominal Width
1 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
01224
Woehner, LLC Grounding
MFG Item Number
01224-WONR
Product Description
Busbar, Tinned Cu, 1200A, TT
Specifications
Specifications
Nominal Length
142 "
Nominal Thickness
2 "
Nominal Width
1 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
01227
Woehner, LLC Grounding
MFG Item Number
01227-WONR
Product Description
Busbar, Tinned Cu, 1800/2000A, TTT
Specifications
Specifications
Nominal Length
142 "
Nominal Thickness
3 "
Nominal Width
1 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
0162312-WONR
Product Description
Busbar, Flat, Tinned Cu, 300A, 20mm
Specifications
Specifications
Nominal Length
47 "
Nominal Thickness
0.5 "
Nominal Width
0.75 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
01624
Woehner, LLC Grounding
MFG Item Number
01624-WONR
Product Description
Busbar, Flat, Tinned Cu, 564A, 20mm
Specifications
Specifications
Nominal Length
94 "
Nominal Thickness
0.5 "
Nominal Width
0.75 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
0162412-WONR
Product Description
Busbar, Flat, Tinned Cu, 564A, 20mm
Specifications
Specifications
Nominal Length
47 "
Nominal Thickness
0.5 "
Nominal Width
0.75 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
01625
Woehner, LLC Grounding
MFG Item Number
01625-WONR
Product Description
Busbar, Flat, Tinned Cu, 756A, 30mm
Specifications
Specifications
Nominal Length
94 "
Nominal Thickness
0.5 "
Nominal Width
1 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
0162512-WONR
Product Description
Busbar, Flat, Tinned Cu, 756A, 30mm
Specifications
Specifications
Nominal Length
47 "
Nominal Thickness
0.5 "
Nominal Width
1 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
01608
Woehner, LLC Grounding
MFG Item Number
01608-WONR
Product Description
Busbar, Tinned Cu, 1400A, TT
Specifications
Specifications
Nominal Length
94 "
Nominal Thickness
2 "
Nominal Width
1 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Grounding
Manufacturer
Woehner, LLC
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved